Motion
04009XT3E365T

WEG ELECTRIC CORP
04009XT3E365T

Explosion Proof / Hazardou Location Motor - 40 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 364/5T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
Mi Item #04867503
MFR #04009XT3E365T
Price$28,266.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04009XT3E365T

Explosion Proof / Hazardou Location Motor - 40 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 364/5T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
Mi Item #04867503
MFR #04009XT3E365T

Mfr description
04009XT3E365T 40HP 900 60 208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,266.39/each

Specifications

Dimensions

  • Frame Size
    364/5T
  • Overall Length C Dimension
    33.70 in
  • Service Factor
    1.15
  • Weight
    1077.81 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Class F Insulation;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    900 rpm
  • Description
    HP:40, F#364/5T, RPM:900, 230/460//380 V, TEFC
  • Description Keyword
    40 hp
  • Drive End Bearing
    6314 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    104 A;52.2 A
  • Full Load Current
    52.20 A
  • Full Load Efficiency
    93.60 %
  • Full Load Torque
    237 ft-lbs;321.328 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Hp
    40 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    F
  • kW
    30 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Thermostat
  • UPC_NO
    7891327257986
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)