Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218OT3H145TCSAA

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04867647
MFR #00218OT3H145TCSAA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00218OT3H145TCSAA 2 HP 1800 3 60 575

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    145TC
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    2 hp
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • Standards Met
    UL, CSA, CE
  • Weight
    52 lbs
  • Manufacturer Catalog
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text