Motion
00112ET3P145T-W22

WEG ELECTRIC CORP
00112ET3P145T-W22

General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 200 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04867739
MFR #00112ET3P145T-W22
Price$1,108.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00112ET3P145T-W22

General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 200 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04867739
MFR #00112ET3P145T-W22

Mfr description
00112ET3P145T-W22 1HP 1200 3 60 200V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.43/each

Specifications

Dimensions

  • Frame Size
    143/5T
  • Service Factor
    1.25
  • Weight
    53.14 lbs

Details

  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909018230535
  • Volts @ Frequency
    200 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)