Motion
00109XT3E182T

WEG ELECTRIC CORP
00109XT3E182T

Explosion Proof / Hazardou Location Motor - 1 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
MI ITEM #04867781
MFR #00109XT3E182T
Price$3,598.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00109XT3E182T

Explosion Proof / Hazardou Location Motor - 1 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
MI ITEM #04867781
MFR #00109XT3E182T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,598.71/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    14.86 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    127.24 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;Thermostat - 2 Wires 1 Per Phase 155°C;Ral 5009 202P (Iso 12944 - C4);Lip Seal;Oil Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    900 rpm
  • Description
    HP:1, F#182/4T, RPM:900, 230/460//380 V, TEFC
  • Description Keyword
    1 hp
  • Drive End Bearing
    6307 2RS
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.30 A
  • Full Load Efficiency
    78.50 %
  • Full Load Torque
    6.04 ft-lbs;8.19 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    N
  • kW
    0.75 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00109XT3E182T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 2RS
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • UPC_NO
    7891327252417
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00109XT3E182T 1HP 900 60 208-230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought