Motion
00709XT3E256T

WEG ELECTRIC CORP
00709XT3E256T

Explosion Proof / Hazardou Location Motor - 7-1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 256T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
MI ITEM #04867785
MFR #00709XT3E256T
Price$8,581.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00709XT3E256T

Explosion Proof / Hazardou Location Motor - 7-1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 256T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
MI ITEM #04867785
MFR #00709XT3E256T

Mfr description
00709XT3E256T 7HP 900 60 208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,581.09/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256T
  • Opposite Drive End Bearing Size
    6209
  • Overall Length C Dimension
    24.92 in
  • Service Factor
    1.15
  • Torque
    44.9 lbs/ft, 60.88 N-m
  • Weight
    386.53 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Class F Insulation;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    900 rpm
  • Country of Origin
    Brazil
  • Description
    HP:7.5, F#256T, RPM:900, 230/460V, TEFC
  • Description Keyword
    7-1/2 hp
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    11.60 A
  • Full Load Efficiency
    87.50 %
  • Full Load Torque
    44.9 ft-lbs;60.88 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    7.5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    5.5 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6209 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    7891327255692
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)