Motion
CFW110370T4SZ

WEG ELECTRIC CORP
CFW110370T4SZ

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 300 hp Normal Duty, Output Current 370 A Normal Duty, NEMA 1 Rating, Vector Control
MI ITEM #04868027
MFR #CFW110370T4SZ
Your Price$47,946.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110370T4SZ

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 300 hp Normal Duty, Output Current 370 A Normal Duty, NEMA 1 Rating, Vector Control
MI ITEM #04868027
MFR #CFW110370T4SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47,946.74/each(List $59,933.43)

Overview

Mfr description
CFW110370T4SZ CFW11 300HP 370A 460V

Specifications

  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    300 hp
  • Output Current Normal Duty
    370 A
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1
  • Enclosure Rating
    NEMA 1
  • Weight
    398.26 lbs
  • UPC_NO
    7891327077539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text