Motion
CFW110515T4SZ

WEG ELECTRIC CORP
CFW110515T4SZ

CFW110515T4SZ Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 450 hp Normal Duty, NEMA 1 Rating
MI ITEM #04868029
MFR #CFW110515T4SZ
List Price$84,156.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110515T4SZ

CFW110515T4SZ Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 450 hp Normal Duty, NEMA 1 Rating
MI ITEM #04868029
MFR #CFW110515T4SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84,156.38/each for your price

Overview

Mfr description
CFW110515T4SZ CFW11 450HP 515A 460V

Specifications

  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    450 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1
  • Enclosure Rating
    NEMA 1
  • Weight
    574.66 lbs
  • UPC_NO
    7891327077553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought