Motion
CFW110720T4SZ

WEG ELECTRIC CORP
CFW110720T4SZ

CFW110720T4SZ Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 600 hp Normal Duty, NEMA 1 Rating
Mi Item #04868031
MFR #CFW110720T4SZ
Price$76,552.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110720T4SZ

CFW110720T4SZ Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 600 hp Normal Duty, NEMA 1 Rating
Mi Item #04868031
MFR #CFW110720T4SZ

Mfr description
CFW110720T4SZ CFW11 600HP 720A 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76,552.02/each

Specifications

Dimensions

  • Weight
    585.69 lbs

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Horsepower Rating Normal Duty
    600 hp
  • Number Of Input Phases
    1 ph / 3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    7891327078611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)