Motion
00218OT3P145TF2

WEG ELECTRIC CORP
00218OT3P145TF2

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04868117
MFR #00218OT3P145TF2
List Price$895.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218OT3P145TF2

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04868117
MFR #00218OT3P145TF2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$895.11/each for your price

Overview

Mfr description
00218OT3P145TF2 2HP 1800 3 60 200V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    145T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Volts @ Frequency
    200 V @ 60 Hz
  • Description Keyword
    2 hp
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • Standards Met
    UL, CSA, CE
  • Weight
    48.95 lbs
  • UPC_NO
    7890208505932
  • Manufacturer Catalog
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text