Motion
01036XT3H215TC

WEG ELECTRIC CORP
01036XT3H215TC

Explosion Proof / Hazardou Location Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215TC Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868235
MFR #01036XT3H215TC
List Price$3,286.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01036XT3H215TC

Explosion Proof / Hazardou Location Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215TC Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868235
MFR #01036XT3H215TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,286.97/each for your price

Overview

Mfr description
01036XT3H215TC 10HP 3600 3 60 575V

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    215TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Thermal Protection
    Thermostat
  • Full Load Amps
    9.38 A
  • Full Load Current
    9.60 A
  • Full Load Efficiency
    90.20 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description
    HP:10, F#213/5TC, RPM:3600, 575V, TEFC
  • kW
    7.5 kW
  • Description Keyword
    10 hp
  • Drive End Bearing
    6308 2RS
  • Overall Length C Dimension
    19.45 in
  • Drive End Bearing Size
    6308
  • Opposite Drive End Bearing Size
    6207
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    220.95 lbs
  • Full Load Torque
    14.9 ft-lbs;20.2 N-m
  • Hp
    10 hp
  • Additional Details
    Vfd Service Certified;Flame Retention System;Accurate Machining On Terminal Box;High Mechanical Strength Screws
  • Manufacturer Catalog
  • UPC_NO
    7892304607053
  • Manufacturer Catalog Number
    01036XT3H215TC
  • Mounting Type
    C-Face / Foot
  • Opposite Drive End Bearing
    6207 2RS
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text