Motion
02518XT3H284TC

WEG ELECTRIC CORP
02518XT3H284TC

Explosion Proof / Hazardou Location Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868236
MFR #02518XT3H284TC
Your Price$6,474.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02518XT3H284TC

Explosion Proof / Hazardou Location Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868236
MFR #02518XT3H284TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,474.86/each(List $7,769.83)

Overview

Mfr description
02518XT3H284TC 25HP 1800 3 60 575V

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    284TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Full Load Current
    23.90 A
  • Full Load Efficiency
    93.60 %
  • Electrical Type
    Three Phase
  • Motor Poles
    4
  • Description
    HP:25, F#284TC, RPM:1800, 575V, TEFC
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    25 hp
  • Overall Length C Dimension
    26.41 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Weight
    510.99 lbs
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger
  • Manufacturer Catalog
  • Hz
    60 Hz
  • UPC_NO
    7892304606865
  • Manufacturer Catalog Number
    02518XT3H284TC
  • Mounting Type
    C-Face / Foot
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought