Motion
15012XT3G447T

WEG ELECTRIC CORP
15012XT3G447T

Explosion Proof / Hazardou Location Motor - 150 hp, 1200 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
Mi Item #04868237
MFR #15012XT3G447T
Price$47,209.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
15012XT3G447T

Explosion Proof / Hazardou Location Motor - 150 hp, 1200 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
Mi Item #04868237
MFR #15012XT3G447T

Mfr description
15012XT3G447T 150HP 1200 3 60 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,209.70/each

Specifications

Dimensions

  • Frame Size
    447T
  • Overall Length C Dimension
    47.34 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2845.59 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Description
    HP:150, F#447T, RPM:1200, 460V, TEFC
  • Description Keyword
    150 hp
  • Drive End Bearing
    6319 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    174.00 A
  • Full Load Efficiency
    95.80 %
  • Full Load Torque
    662 ft-lbs
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.4080
  • Hp
    150 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    110 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    15012XT3G447T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6316 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    7891327473164
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)