Motion
20012XT3G447T

WEG ELECTRIC CORP
20012XT3G447T

Explosion Proof / Hazardou Location Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04868238
MFR #20012XT3G447T
Your Price$49,022.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20012XT3G447T

Explosion Proof / Hazardou Location Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04868238
MFR #20012XT3G447T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49,022.55/each(List $61,278.19)

Overview

Mfr description
20012XT3G447T 200HP 1200 3 60 460V

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    249.00 A
  • Full Load Efficiency
    95.80 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Motor Poles
    6
  • Starting Method
    Direct on line
  • Volts @ Frequency
    460 V @ 60 Hz
  • kW
    150 kW;200 hp
  • Description Keyword
    200 hp
  • Shaft Diameter
    3.3750 in
  • Drive End Bearing
    6319 C3
  • Overall Length C Dimension
    47.34 in
  • Drive End Bearing Size
    6319
  • Opposite Drive End Bearing Size
    6316
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.6000
  • Weight
    2836.64 lbs
  • Full Load Torque
    883 ft-lbs;1197.18 N-m
  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;Viton Oil Seal;Lip Seal;Constant Resin Flow Impregnation;Regreasing System;Sinterized Exd Drain;Double Grounding Lugs;Thermostat Thermal Protection
  • Hp
    200 hp;150 kW
  • Manufacturer Catalog
  • UPC_NO
    7891327472396
  • Manufacturer Catalog Number
    20012XT3G447T
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6316 C3
  • Voltage
    460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text