Motion
00318XT3H182TC

WEG ELECTRIC CORP
00318XT3H182TC

Explosion Proof / Hazardou Location Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868387
MFR #00318XT3H182TC
Your Price$2,085.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318XT3H182TC

Explosion Proof / Hazardou Location Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868387
MFR #00318XT3H182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,085.88/each(List $2,503.06)

Overview

Mfr description
00318XT3H182TC 3HP 1800 3 60 575V

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Thermal Protection
    Thermostat
  • Full Load Amps
    3.21 A
  • Full Load Current
    3.13 A
  • Full Load Efficiency
    89.50 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description
    HP:3, F#182/4TC, RPM:1760, 575V, TEFC
  • kW
    2.2 kW
  • Description Keyword
    3 hp
  • Drive End Bearing
    6307 2RS
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Overall Length C Dimension
    14.86 in
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Type Of Bearing
    Double Sealed Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    128.63 lbs
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Full Load Torque
    8.95 ft-lbs;12.13 N-m
  • Hp
    3 hp
  • Additional Details
    Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Class I & Class Ii;Explosion Proof/Dip;Certified For Vfd Service;Flame Retention System;Accurate Machining On The Terminal Box;Screws With High Mechanical Strength
  • Manufacturer Catalog
  • UPC_NO
    7892304607862
  • Manufacturer Catalog Number
    00318XT3H182TC
  • Mounting Type
    C-Face / Foot
  • Opposite Drive End Bearing
    6206 2RS
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought