Motion
10036XT3G405TS

WEG ELECTRIC CORP
10036XT3G405TS

Explosion Proof / Hazardou Location Motor - 100 hp, 3600 rpm, 3 ph, 460 V, 404/5TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868516
MFR #10036XT3G405TS
List Price$23,697.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10036XT3G405TS

Explosion Proof / Hazardou Location Motor - 100 hp, 3600 rpm, 3 ph, 460 V, 404/5TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868516
MFR #10036XT3G405TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,697.83/each for your price

Overview

Mfr description
10036XT3G405TS 100HP 3600 60 460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    404/5TS
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    110.00 A
  • Full Load Efficiency
    95.00 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Description
    HP:100, F#404/5TS, RPM:3600, 460V, TEFC
  • Volts @ Frequency
    460 V @ 60 Hz
  • kW
    75 kW
  • Description Keyword
    100 hp
  • Drive End Bearing
    6314 C3
  • Overall Length C Dimension
    35.07 in
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.8040
  • Weight
    1295.71 lbs
  • Full Load Torque
    148 ft-lbs
  • Additional Details
    Motors Are Certified For Vfd Service;Flame Retention System;Accurate Machining On The Terminal Box;Screws With High Mechanical Strength
  • Hp
    100 hp
  • Manufacturer Catalog
  • UPC_NO
    7892304607909
  • Manufacturer Catalog Number
    10036XT3G405TS
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6314 C3
  • Voltage
    460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text