Motion
15036XT3G445TS

WEG ELECTRIC CORP
15036XT3G445TS

Explosion Proof / Hazardou Location Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 444/5TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868519
MFR #15036XT3G445TS
Price$38,867.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
15036XT3G445TS

Explosion Proof / Hazardou Location Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 444/5TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868519
MFR #15036XT3G445TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38,867.43/each

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    444/5TS
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    40.05 in
  • Service Factor
    1.15
  • Weight
    2354.90 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Thermostat - 2 Wires 1 Per Phase 155°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Description Keyword
    150 hp
  • Drive End Bearing
    6314 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    161.00 A
  • Full Load Efficiency
    95.40 %
  • Full Load Torque
    221 ft-lbs;299.63 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.4080
  • Hp
    150 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    110 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    15036XT3G445TS
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T3C
  • UPC_NO
    7891327259881
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
15036XT3G445TS 150HP 3600 60 460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought