Motion
25036XT3G447TS

WEG ELECTRIC CORP
25036XT3G447TS

Explosion Proof / Hazardou Location Motor - 250 hp, 3600 rpm, 3 ph, 460 V, 447TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868521
MFR #25036XT3G447TS
List Price$56,740.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
25036XT3G447TS

Explosion Proof / Hazardou Location Motor - 250 hp, 3600 rpm, 3 ph, 460 V, 447TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868521
MFR #25036XT3G447TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56,740.61/each for your price

Overview

Mfr description
25036XT3G447TS 250HP 3600 60 460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    250 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447TS
  • Enclosure Type
    TEFC
  • Duty Cycle
    S1
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Base RPM
    3600 rpm
  • Full Load Amps
    2150 A
  • Full Load Current
    269.00 A
  • Full Load Efficiency
    95.80 %
  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    2150 A
  • Motor Poles
    2
  • NEMA Frame
    447TS
  • Starting Method
    Direct On Line
  • Volts @ Frequency
    460 V @ 60 Hz
  • kW
    185 kW
  • Description Keyword
    250 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    43.59 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.8040
  • Weight
    2767.49 lbs
  • Hp
    250 hp
  • Manufacturer Catalog
  • Horsepower
    250 hp
  • Hz
    60 Hz
  • UPC_NO
    7909018159447
  • Motor Design Code
    B
  • Mounting Type
    Foot
  • NEMA Frame Size
    447TS
  • Standards
    NEMA MG-1
  • Torque
    368 ft-lbs
  • Voltage
    460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text