Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
35036XT3G449TS

Explosion Proof / Hazardou Location Motor - 350 hp, 3600 rpm, 3 ph, 460 V, 449TS Frame, TEFC Enclosure, 60 Hz, Explosion Proof
Mi Item #04868524
MFR #35036XT3G449TS

Mfr description
35036XT3G449TS 350HP 3600 60 460
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Frame Size
    449TS
  • Overall Length C Dimension
    51.25 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    3929.71 lbs

Details

  • Description Keyword
    350 hp
  • Duty Condition Type
    Explosion Proof
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    379.00 A
  • Full Load Efficiency
    95.80 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    350 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T3C
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)