Motion
45018XT3G586/7

WEG ELECTRIC CORP
45018XT3G586/7

Explosion Proof / Hazardou Location Motor - 450 hp, 1800 rpm, 3 ph, 460 V, 586/7 Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868527
MFR #45018XT3G586/7
List Price$118,864.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
45018XT3G586/7

Explosion Proof / Hazardou Location Motor - 450 hp, 1800 rpm, 3 ph, 460 V, 586/7 Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868527
MFR #45018XT3G586/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118,864.68/each for your price

Overview

Mfr description
45018XT3G586/7 450HP 1800 60 460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    450 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    586/7
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    501.00 A
  • Full Load Efficiency
    96.20 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • Description
    HP:450, F#586/7T, RPM:1800, 460V, TEFC
  • Volts @ Frequency
    460 V @ 60 Hz
  • kW
    330 kW
  • Description Keyword
    450 hp
  • Overall Length C Dimension
    61.39 in
  • Drive End Bearing Size
    6322
  • Opposite Drive End Bearing Size
    6319
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.8040
  • Weight
    4679.36 lbs
  • Full Load Torque
    1320 ft-lbs
  • Additional Details
    Flame Retention System;Accurate Machining On The Terminal Box;Screws With High Mechanical Strength;Certified For Vfd Service;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Sinterized Exd Drain;Double Grounding Lugs;Bearing Cap
  • Hp
    450 hp
  • Manufacturer Catalog
  • UPC_NO
    7892304606940
  • Manufacturer Catalog Number
    45018XT3G586/7
  • Mounting Type
    Foot
  • Voltage
    460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text