Motion
50018XT3G586/7

WEG ELECTRIC CORP
50018XT3G586/7

Explosion Proof / Hazardou Location Motor - 500 hp, 1800 rpm, 3 ph, 460 V, 586/7 Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868528
MFR #50018XT3G586/7
Price$127,770.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
50018XT3G586/7

Explosion Proof / Hazardou Location Motor - 500 hp, 1800 rpm, 3 ph, 460 V, 586/7 Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868528
MFR #50018XT3G586/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127,770.28/each

Specifications

Dimensions

  • Frame Size
    586/7
  • Overall Length C Dimension
    61.39 in
  • Service Factor
    1.00
  • Weight
    5057.98 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Class F Insulation;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:500, F#586/7T, RPM:1800, 460V, TEFC
  • Description Keyword
    500 hp
  • Drive End Bearing
    6322 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    568 A
  • Full Load Current
    568.00 A
  • Full Load Efficiency
    96.20 %
  • Full Load Torque
    1470 ft-lbs
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    370 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50018XT3G586/7
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    500 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6319 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • UPC_NO
    7892304606827
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
50018XT3G586/7 500HP 1800 60 460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought