Motion
06036XT3H364TS

WEG ELECTRIC CORP
06036XT3H364TS

Explosion Proof / Hazardou Location Motor - 60 hp, 3600 rpm, 3 ph, 575 V, 364/5TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868618
MFR #06036XT3H364TS
Price$18,208.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
06036XT3H364TS

Explosion Proof / Hazardou Location Motor - 60 hp, 3600 rpm, 3 ph, 575 V, 364/5TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868618
MFR #06036XT3H364TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,208.63/each

Specifications

Dimensions

  • Frame Size
    364/5TS
  • Overall Length C Dimension
    31.58 in
  • Service Factor
    1.15
  • Weight
    1131.55 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger;Constant Resin Flow Impregnation;Double Grounding Lugs;1/2 Key Balancing
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:60, F#364/5TS, RPM:3600, 575V, TEFC
  • Description Keyword
    60 hp
  • Drive End Bearing
    6314 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    54.9 A
  • Full Load Current
    54.60 A
  • Full Load Efficiency
    94.10 %
  • Full Load Torque
    88.8 ft-lbs;120.4 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Hp
    60 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    45 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    06036XT3H364TS
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Thermostat
  • UPC_NO
    7894171941841
  • Voltage
    575 V
  • Volts @ Frequency
    575 V @ 60 Hz

Overview

Mfr description
06036XT3H364TS 60HP 3600 60 575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought