Motion
00152XT3H182T

WEG ELECTRIC CORP
00152XT3H182T

Explosion Proof / Hazardou Location Motor - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 182T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04868621
MFR #00152XT3H182T
Price$2,014.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00152XT3H182T

Explosion Proof / Hazardou Location Motor - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 182T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04868621
MFR #00152XT3H182T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,014.47/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    14.86 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    128.36 lbs

Details

  • Additional Details
    Explosion Proof;Nema Premium Efficiency;Class I & Class Ii;Vfd Service Certified;Ral 5009 Painting;Iso 12944 - C4;1/2 Key Balancing
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Description
    HP:1.5, F#182/4T, RPM:1200, 575V, TEFC
  • Description Keyword
    1-1/2 hp
  • Drive End Bearing
    6307 2RS
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.86 A
  • Full Load Efficiency
    87.50 %
  • Full Load Torque
    6.76 ft-lbs;9.17 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • kW
    1.1 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00152XT3H182T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 2RS
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • Voltage
    575 V
  • Volts @ Frequency
    575 V @ 60 Hz

Overview

Mfr description
00152XT3H182T 1.5HP 1200 60 575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought