Motion
25018XT3G447T

WEG ELECTRIC CORP
25018XT3G447T

Explosion Proof / Hazardou Location Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04868633
MFR #25018XT3G447T
Price$59,916.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
25018XT3G447T

Explosion Proof / Hazardou Location Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04868633
MFR #25018XT3G447T

Mfr description
25018XT3G447T 250HP 1800 60 460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,916.36/each

Specifications

Dimensions

  • Drive End Bearing Size
    6319
  • Frame Size
    447T
  • Opposite Drive End Bearing Size
    6316
  • Overall Length C Dimension
    47.34 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2854.62 lbs

Details

  • Additional Details
    W21 Explosion-Proof Motor;Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Class I & Class Ii;Certified For Vfd Service;Cast Iron Frame;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Sinterized Exd Drain;Sae 4140 Carbon Steel Shaft;Double Grounding Lugs;Cast Iron Fan Cover;Bearing Cap;Thermostat Thermal Protection;1/2 Key Balancing;12 Connection Cables;Aluminum Fan;Stainless Steel Aisi 316 Screw Cap;Viton Seals
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:250, F#447T, RPM:1800, 460V, TEFC
  • Description Keyword
    250 hp
  • Drive End Bearing
    6319 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    284 A
  • Full Load Current
    284.00 A
  • Full Load Efficiency
    96.20 %
  • Full Load Torque
    736 ft-lbs
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.8040
  • Hp
    250 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    185 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    25018XT3G447T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6316 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Type Of Bearing
    Ball
  • UPC_NO
    7909018238623
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)