Motion
30018XT3G449T

WEG ELECTRIC CORP
30018XT3G449T

Explosion Proof / Hazardou Location Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEFC Enclosure, 60 Hz, Explosion Proof
Mi Item #04868635
MFR #30018XT3G449T
Price$62,079.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
30018XT3G449T

Explosion Proof / Hazardou Location Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEFC Enclosure, 60 Hz, Explosion Proof
Mi Item #04868635
MFR #30018XT3G449T

Mfr description
30018XT3G449T 300HP 1800 60 460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62,079.95/each

Specifications

Dimensions

  • Frame Size
    449T
  • Overall Length C Dimension
    55.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    3276.98 lbs

Details

  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Description Keyword
    300 hp
  • Duty Condition Type
    Explosion Proof
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    334.00 A
  • Full Load Efficiency
    96.20 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    300 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • UPC_NO
    7892304607268
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)