Motion
BC10-CSW30
BC10-CSW30 30MM CB STANDARD NO
Mi Item #04868678
MFR #BC10-CSW30
Price$14.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BC10-CSW30 30MM CB STANDARD NO
Mi Item #04868678
MFR #BC10-CSW30

Mfr description
BC10-CSW30 30MM CB STANDARD NO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.97/each

Specifications

Dimensions

  • Height
    0.94
  • Length
    4.95
  • Weight
    0.01
  • Width
    6.39

Details

  • Product Type
    Pushbutton Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)