Motion
01012XT3H256T

WEG ELECTRIC CORP
01012XT3H256T

Explosion Proof / Hazardou Location Motor - 10 hp, 1200 rpm, 3 ph, 575 V, 256T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
Mi Item #04868695
MFR #01012XT3H256T
Price$5,286.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01012XT3H256T

Explosion Proof / Hazardou Location Motor - 10 hp, 1200 rpm, 3 ph, 575 V, 256T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
Mi Item #04868695
MFR #01012XT3H256T

Mfr description
01012XT3H256T 10HP 1200 60 575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,286.84/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    24.92 in
  • Service Factor
    1.15
  • Weight
    387.12 lbs

Details

  • Additional Details
    Explosion Proof;Class I & Class Ii;Nema Premium Efficiency;Vfd Service Certified
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Description
    HP:10, F#256T, RPM:1200, 575V, TEFC
  • Description Keyword
    10 hp
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.60 A
  • Full Load Efficiency
    91.00 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    10 hp
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    01012XT3H256T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T4
  • UPC_NO
    7894171941155
  • Voltage
    575 V
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)