Motion
03012XT3H326T

WEG ELECTRIC CORP
03012XT3H326T

Explosion Proof / Hazardou Location Motor - 30 hp, 1200 rpm, 3 ph, 575 V, 326T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04868704
MFR #03012XT3H326T
List Price$11,295.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03012XT3H326T

Explosion Proof / Hazardou Location Motor - 30 hp, 1200 rpm, 3 ph, 575 V, 326T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04868704
MFR #03012XT3H326T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,295.61/each for your price

Overview

Mfr description
03012XT3H326T 30HP 1200 60 575

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    326T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Thermostat
  • Full Load Current
    29.40 A
  • Full Load Efficiency
    93.00 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • Motor Poles
    6
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description
    HP:30, F#326T, RPM:1200, 575V, TEFC
  • kW
    22 kW
  • Description Keyword
    30 hp
  • Shaft Diameter
    2.1250 in
  • Drive End Bearing
    6312 C3
  • Shaft Rotation
    Bidirectional
  • Overall Length C Dimension
    31.11 in
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6212
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Weight
    687.27 lbs
  • Full Load Torque
    134 ft-lbs
  • Hp
    30 hp
  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;Class F Insulation;Nema Premium Efficiency;Foot-Mounted
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • UPC_NO
    7891327306059
  • Manufacturer Catalog Number
    03012XT3H326T
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6212 C3
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text