Motion
03018XT3H286T

WEG ELECTRIC CORP
03018XT3H286T

Explosion Proof / Hazardou Location Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868705
MFR #03018XT3H286T
List Price$7,831.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03018XT3H286T

Explosion Proof / Hazardou Location Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868705
MFR #03018XT3H286T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,831.82/each for your price

Overview

Mfr description
03018XT3H286T 30HP 1800 60 575

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    28.80 A
  • Full Load Efficiency
    93.60 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V @ 60 Hz
  • kW
    22 kW
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.8750 in
  • Drive End Bearing
    6311 C3
  • Overall Length C Dimension
    27.91 in
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6211
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Weight
    544.64 lbs
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Full Load Torque
    89 ft-lbs;120.67 N-m
  • Hp
    30 hp
  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;Plastic Fan;Sinterized Exd Drain;Sae 1040/45 Carbon Steel Shaft;Ral 5009 222P Painting;Thermostat - 2 Wires 1 Per Phase 155°C
  • Manufacturer Catalog
  • UPC_NO
    7894171944231
  • Manufacturer Catalog Number
    03018XT3H286T
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6211 C3
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text