Motion
00236XT3H145T

WEG ELECTRIC CORP
00236XT3H145T

Explosion Proof / Hazardou Location Motor - 2 hp, 3600 rpm, 3 ph, 575 V, 145T Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868753
MFR #00236XT3H145T
List Price$1,704.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236XT3H145T

Explosion Proof / Hazardou Location Motor - 2 hp, 3600 rpm, 3 ph, 575 V, 145T Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04868753
MFR #00236XT3H145T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,704.55/each for your price

Overview

Mfr description
00236XT3H145T 2HP 3600 60 575

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    2.15 A
  • Full Load Efficiency
    85.50 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    L
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Description
    HP:2, F#143/5T, RPM:3600, 575V, TEFC
  • Volts @ Frequency
    575 V @ 60 Hz
  • kW
    1.5 kW
  • Description Keyword
    2 hp
  • Drive End Bearing
    6205 2RS
  • Overall Length C Dimension
    13.75 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    77.07 lbs
  • Full Load Torque
    3.01 ft-lbs;4.08 N-m
  • Additional Details
    Explosion Proof;Certified For Vfd Service;Flame Retention System;Cast Iron Frame;V-Ring Shaft Slinger
  • Hp
    2 hp
  • Manufacturer Catalog
  • UPC_NO
    7894171956463
  • Manufacturer Catalog Number
    00236XT3H145T
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6204 2RS
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought