Motion
00312XT3H213T

WEG ELECTRIC CORP
00312XT3H213T

Explosion Proof / Hazardou Location Motor - 3 hp, 1200 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04868754
MFR #00312XT3H213T
List Price$3,266.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00312XT3H213T

Explosion Proof / Hazardou Location Motor - 3 hp, 1200 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04868754
MFR #00312XT3H213T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,266.90/each for your price

Overview

Mfr description
00312XT3H213T 3HP 1200 60 575

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    3.53 A
  • Full Load Efficiency
    89.50 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Motor Poles
    6
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V @ 60 Hz
  • kW
    2.2 kW
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.3750 in
  • Drive End Bearing
    6308 2RS
  • Overall Length C Dimension
    17.95 in
  • Type Of Bearing
    Double Sealed Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    207.57 lbs
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Full Load Torque
    13.4 ft-lbs
  • Additional Details
    Inverter Duty Rated;Vfd Service Certified;Flame Retention System;Cast Iron Frame;V-Ring Shaft Slinger
  • Manufacturer Catalog
  • UPC_NO
    7894171938896
  • Manufacturer Catalog Number
    00312XT3H213T
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6207 2RS
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text