Motion
00518XT3H184T

WEG ELECTRIC CORP
00518XT3H184T

Explosion Proof / Hazardou Location Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868759
MFR #00518XT3H184T
List Price$2,224.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518XT3H184T

Explosion Proof / Hazardou Location Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04868759
MFR #00518XT3H184T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,224.12/each for your price

Overview

Mfr description
00518XT3H184T 5HP 1800 60 575

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Thermal Protection
    Thermostat
  • Full Load Amps
    5.26 A
  • Full Load Current
    5.26 A
  • Full Load Efficiency
    89.50 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • Starting Method
    Direct on line
  • Description
    HP:5, F#182/4T, RPM:1750, 575V, TEFC
  • Volts @ Frequency
    575 V @ 60 Hz
  • kW
    3.7 kW
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.86 in
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Type Of Bearing
    Double Sealed Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    136.96 lbs
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Full Load Torque
    15 ft-lbs
  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;Plastic Fan;Steel Fan Cover;Carbon Steel Bolt Material;Lip Seal Nde Bearing Seal;Oil Seal De Bearing Seal
  • Manufacturer Catalog
  • UPC_NO
    7894171943357
  • Manufacturer Catalog Number
    00518XT3H184T
  • Mounting Type
    Foot
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text