Motion
35018ST3HIE449T-W22

WEG ELECTRIC CORP
35018ST3HIE449T-W22

Definite Purpose Motor - 350 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #04868946
MFR #35018ST3HIE449T-W22
List Price$80,405.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
35018ST3HIE449T-W22

Definite Purpose Motor - 350 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #04868946
MFR #35018ST3HIE449T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80,405.62/each for your price

Overview

Mfr description
35018ST3HIE449T-W22

Specifications

  • Motor Category
    Severe Duty
  • Motor Phase
    3 ph
  • Motor Horsepower
    350 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    315 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Torque
    1030 ft-lbs
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • kW
    260 kW
  • Full Load Efficiency
    0.962
  • Description
    HP:350, F#L447/9T, RPM:1800, 575V, TEFC
  • Motor Poles
    4
  • Description Keyword
    Severe Duty
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V at 60 Hz
  • Drive End Bearing
    6322 C3
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Standards Met
    IEEE 841, IP56, NEMA
  • Weight
    3178 lbs
  • Hp
    350 hp
  • Additional Details
    Severe Duty;Cast Iron Frame;Anticorrosive Internal Coating;High Efficiency;Low Noise Levels;Solid And Whole Feet;Flexible Mounting
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    35018ST3HIE449T-W22
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6319 C3
  • Voltage
    575 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text