Motion
UCP208-24-AH
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04869113
MFR #UCP208-24-AH
List Price$147.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04869113
MFR #UCP208-24-AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.80/each for your price

Overview

Mfr description
PER.UCP208-24HR-C MOUNTED INSERT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.4063 in
  • Base To Bore Centerline
    1.9375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    R-Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.0000 in
  • Overall Length
    7.2500 in
  • Base Width
    1.9219 in
  • Bolt Size
    1/2 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCP
  • Replacement Bearing
    UC208-24
  • UPC_NO
    1200106766193
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590287451
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text