Motion
1827003994

AVENTICS
1827003994

Center Trunnion Mount - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MT4 Mount, Aluminum Material
Mi Item #04869207
MFR #1827003994
Price$237.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827003994

Center Trunnion Mount - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MT4 Mount, Aluminum Material
Mi Item #04869207
MFR #1827003994

Mfr description
1827003994
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.43/each

Specifications

Dimensions

  • Cylinder Size
    63 mm

Details

  • Hardware Type
    MT4 Center Trunnion Mount
  • Manufacturer Product Page
  • Material
    Aluminum
  • Mounting Type
    MT4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)