Motion
6236 M/C5HS0VG2211

SKF
6236 M/C5HS0VG2211

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Open, Without Snap Ring
MI ITEM #04869277
MFR #6236 M/C5HS0VG2211
Price$11,371.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6236 M/C5HS0VG2211

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Open, Without Snap Ring
MI ITEM #04869277
MFR #6236 M/C5HS0VG2211

Mfr description
6236 M/C5HS0VG2211 BEARING
  • INSOCOAT® deep groove ball bearings, with ceramic coating to prevent electrical erosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,371.42/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    4 mm
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ABEC 1
  • Weight
    41.35 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6236 M/C5HS0VG2211 BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • INSOCOAT® deep groove ball bearings, with ceramic coating to prevent electrical erosion
  • Finish Coating
    Uncoated
  • Internal Clearance
    C5
  • Long Description
    The 6236 M/C5HS0VG2211 is a 180 mm bore radial/deep groove ball bearing with 320 mm OD, 52 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6236 M/C5HS0VG2211
  • Manufacturer Upc Number
    7316572529669
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51481 lbf
  • Radial Static Load Capacity
    53954 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572529669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)