Motion
200-3000-2-5-2-7,3000

NOSHOK INC
200-3000-2-5-2-7,3000

Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Mini-Hirschmann
Mi Item #04869342
MFR #200-3000-2-5-2-7,3000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200-3000-2-5-2-7,3000

Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Mini-Hirschmann
Mi Item #04869342
MFR #200-3000-2-5-2-7,3000

Mfr description
200-3000-2-5-2-7,3000 PSI 10VDC 3-A
  • Ranges from vacuum to 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia
  • Voltage output
  • 316 and 17-4PH Stainless Steel wetted parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ambient Temperature Range
    -40 to 185 °F
  • Connection Material
    316 Stainless Steel
  • Connection Type
    Male National Pipe Thread (MNPT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)