Specifications
Dimensions
- Compatible Container Size55 gal (US)
- Hose Diameter1/2 (ID) in
- Outlet Thread Connection3/4 in
Details
- Includes84988 Air Brake Assembled
- Lubrication TypeOil
- Pump MaterialSteel
- Pump Ratio12:1
- Pump TypeAir Operated Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)