Specifications
Dimensions
- Gauge Diameter2-1/2 in
- Maximum Inlet Pressure5500 psig
Details
- Gas ServiceArgon, Nitrogen
- Housing Cap MaterialDelrin
- Inlet ConnectionCGA-680
- Outlet Fitting1/4 in Swaglok®
- Outlet Psig Flow Scfh100 to 1500 psig
- Seat MechanismPCTFE
- TypeRegulator
- UPC_NO716352067003
Overview
Mfr description
0781-1430 REGULATOR HIGH PRESSURE PISTON
- Machined brass body and housing cap
- Cartridge type seat assembly with PCTFE seat
- Piston type actuation brass
- Delrin cap bushing for smooth adjustments
- External adjustable relief valve on F and G range model
- Hydrogen models have ventable relief valves (J Series does not)
- Sintered inlet filter bronze