Specifications
Dimensions
- Overall Length28 in
- Size20
- Tip Size20
Details
- Acetylene Flow400 to 500 scfh
- Acetylene Pressure30 to 50 psig
- Flame TypeHeating Neutral
- Fuel Pressure30 to 50 psig
- Gas ServiceAll Alternate Fuel Gases - Except Acetylene
- Oxygen Flow900 to 1150 scfh
- Oxygen Pressure100 to 150 psig
- Series55
- Tip TypeGPP
- Type1 Piece
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)