Motion
12L014
7/8" Steel Hexagonal Bore Shaft Collars One-Piece Split Clamp-Type
MI ITEM #04869772
MFR #12L014
List Price$29.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Steel Hexagonal Bore Shaft Collars One-Piece Split Clamp-Type
MI ITEM #04869772
MFR #12L014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.78/each for your price

Overview

Mfr description
12L014

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.8750 in
  • Outside Diameter
    2.0000 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.32 lb
  • Package Qty
    1
  • UPC_NO
    662786014116
  • Screw Length
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text