1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
B137LR-BB
Industrial V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #
04869801
MFR #
B137LR-BB
Price
$112.29
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
GATES RUBBER CO B137LR-BB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
B137LR-BB
Industrial V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #
04869801
MFR #
B137LR-BB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$112.29
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Outside Length
140 in
Top Width Per Strand
5/8 in
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
5V
Overview
Mfr description
B137LR-BB V-BELT 9227-0150
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought