Motion
B247LR-BB
Industrial V-Belt - 3V Section, 3/8 in Top Width, 1 Strand, 250 in Nominal Outside Length, Smooth
MI ITEM #04869808
MFR #B247LR-BB
Price$189.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 3V Section, 3/8 in Top Width, 1 Strand, 250 in Nominal Outside Length, Smooth
MI ITEM #04869808
MFR #B247LR-BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.86/each

Specifications

Dimensions

  • Nominal Outside Length
    250 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3V

Overview

Mfr description
B247LR-BB V-BELT 9227-0140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought