1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
PLS1550-OR
Fastlane Speed Bump - Orange Color, Polyurethane Material, 36 in Long, 10-3/4 in Wide, 1-1/2 in High
MI ITEM #
04869814
MFR #
PLS1550-OR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
NEW PIG CORPORATION PLS1550-OR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
PLS1550-OR
Fastlane Speed Bump - Orange Color, Polyurethane Material, 36 in Long, 10-3/4 in Wide, 1-1/2 in High
MI ITEM #
04869814
MFR #
PLS1550-OR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PLS 1550-OR PROTECTOR
Specifications
Length
36 in
Width
10-3/4 in
Height
1-1/2 in
Color
Orange
Number Of Cable Channels
2
Material
Polyurethane
Weight
10 lbs
Product Type
Speed Bumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data