Motion
182TTDW6076AA

LEESON ELECTRIC
182TTDW6076AA

Pump Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 182T Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869840
MFR #182TTDW6076AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTDW6076AA

Pump Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 182T Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869840
MFR #182TTDW6076AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 1200RPM U1266 DP 230/460V 182T
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Motor will accept a C-face kit F1 mounting only, cannot reassemble to F2 Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    1.10 kW
  • Full Load Current
    6.2/3.1 A
  • Full Load Efficiency
    86.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1170 rpm
  • KVA Code
    K
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    9
  • Overall Length C Dimension
    13.19 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Weight
    68 lbs
  • Overload Protector
    1.15
  • Applications
    Blowers and Machinery in Environments, Compressors, Conveyors, Pumps
  • Manufacturer Upc Number
    722856012388
  • UPC_NO
    722856012388
  • Manufacturer Catalog Number
    U1266
  • Manufacturer Product Page
  • Technical Specifications
    1.50 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 182T Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    1.50 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text