Motion
G378
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56H Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04869850
MFR #G378
Your Price$907.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56H Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04869850
MFR #G378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$907.52/each(List $1,049.87)

Overview

Mfr description
1-1/2HP 1800RPM G378 TEFC 115/208-230V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56H
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Manual
  • Full Load Current
    15.20 / 8.20–7.60 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    80.00 %
  • KVA Code
    J
  • kW
    1.1 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Description
    HP:1.50, F#56H, RPM:1800, 115/208-230V, TEFC
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Type
    NEMA 56
  • Overall Length C Dimension
    13.82 in
  • Ambient Temperature Range
    104 °F;40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL, CSA
  • Motor Design Code
    N
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    Manual
  • Full Load Torque
    4.51 ft-lbs;6.11 N-m
  • Weight
    41 lbs
  • Hp
    1.5 hp
  • Additional Details
    Thermal Protection Prevents Dangerous Overheating That Causes Motor Failure.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Double-Shielded Bearings Extend The Service Life Of The Motor.;High Service Factor Rating (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    722856048622
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    G378
  • Model
    56B17F5302J
  • Voltage
    115 V, 208 to 230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text