Motion
145TBFR5327AF

LEESON ELECTRIC
145TBFR5327AF

General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04869851
MFR #145TBFR5327AF
Price$1,242.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TBFR5327AF

General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04869851
MFR #145TBFR5327AF

Mfr description
1-1/2HP 1800RPM I201 TEFC 115/208-230V
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run designed for reduced amperage
  • Will accept flange kit, see accessory section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.40/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145
  • Motor Length Less Shaft
    8.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    43 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1740 rpm
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    15.2/8.2-7.6 A
  • Full Load Current
    15.20 / 8.20–7.60 A
  • Full Load Efficiency
    80 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008794
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    1.50 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 145T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1.50 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 145T Frame, TEFC
  • Thermal Protection
    Manual
  • Type of Bearing
    Ball
  • UPC_NO
    722856008794
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)