Motion
56T17D3302A

LEESON ELECTRIC
56T17D3302A

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869852
MFR #56T17D3302A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D3302A

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869852
MFR #56T17D3302A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 1800RPM K064 DP 208-230/460V
  • Motor will accept a C-face kit
  • 56H, 143T, and 145T combination base with 12 mounting holes
  • F1 mounting only, cannot reassemble to F2
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • 56HZ with 7/8" shaft diameter, 3-1/2" shaft height, and slotted 56 frame base

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Automatic
  • Full Load Amps
    5.0-4.8/2.4 A
  • Full Load Current
    4.80–4.80 / 2.40 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    80 %
  • KVA Code
    K
  • kW
    1.10 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    1.50 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 145T
  • Motor Length Less Shaft
    7.06 in
  • Overall Length C Dimension
    10.99 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6205
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6205
  • Weight
    30 lbs
  • Manufacturer Upc Number
    722856010612
  • UPC_NO
    722856010612
  • Manufacturer Product Page
  • Technical Specifications
    1.50 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Spec Sheet
    1.50 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text