Motion
56C17W5330A

LEESON ELECTRIC
56C17W5330A

Washdown Duty Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount
MI ITEM #04869854
MFR #56C17W5330A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17W5330A

Washdown Duty Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount
MI ITEM #04869854
MFR #56C17W5330A

Mfr description
1-1/2HP 1800RPM N529 TEFC 115/208-230V
  • Encapsulated electronic starting switch is impervious to moisture Capacitor start induction run design for high starting torque Class F insulation Double sealed ball bearings 303 Stainless steel shaft with spring loaded contact seals in each endshield Stainless steel conduit box cover, nameplate, fan guard (TEFC) and hardware Cast oversized conduit box with high temperature Nitrile gaskets and threaded entrance Plugged drain holes in each endshield for all angle mounting Internal corrosion resistant coatings on frame, base, endshields, rotor and stator F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    56C
  • Motor Length Less Shaft
    7.50 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    13.69 in
  • Shaft Diameter
    0.6250 in
  • Weight
    23 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.0/9.5 A
  • Full Load Efficiency
    71 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    1.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028648
  • Motor Category
    Washdown Duty Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Round
  • NEMA Design Class
    NO DESIGN CODE
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028648
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)