Specifications
Dimensions
- Frame Size56HZ
- Overall Length C Dimension13.21 in
- Shaft Diameter0.8750 in
- Weight46 lbs
Details
- 2D Drawing
- Base RPM1725 rpm
- Description Keyword1.50 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current15.2/8.2-7.6 A
- Full Load Efficiency80 %
- Insulation ClassB
- IP Rating43
- Manufacturer Product Page
- Manufacturer Upc Number722856028082
- Motor CategoryFarm Duty Motor
- Motor Horsepower1-1/2 hp
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage115/208-230 V
- Mounting TypeRigid Base
- Product TypeFarm Duty Motors
- Standards MetCSA
- Synchronous Rpm1800 rpm
- Thermal ProtectionManual
- UPC_NO722856028082
- Wiring Diagram
Overview
Mfr description
1-1/2HP 1725RPM X902 TEFC 115/208-230V
- Extended thru-bolts Fully gasketed 48/56 Frame mounting holes Continuous duty Automatic reset thermal protector 1/2” dia. x 2-1/2” long shaft with two flats, 90º apart Capacitor start/capacitor run design for reduced amperage 56H, 143T, and 145T combination base with 12 mounting holes