Motion
145TCDR5329CC

LEESON ELECTRIC
145TCDR5329CC

Pump Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869859
MFR #145TCDR5329CC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TCDR5329CC

Pump Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04869859
MFR #145TCDR5329CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    145JP
  • Motor Length Less Shaft
    8.56
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    17.68 in
  • Shaft Diameter
    0.8750 in
  • Weight
    43 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.0/9.3-9.0 A
  • Full Load Efficiency
    77 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    Z422
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856034472
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1.50 HP Close-Coupled Pump Motor, 1 phase, 1800 RPM, 115/208-230 V, 145JP Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856034472
  • Wiring Diagram

Overview

Mfr description
1-1/2HP 1800RPM Z422 DP 115/208-230V
  • NEMA JP pump shaft dimensions Mechanically locked on shaft end Capacitor start design for high starting torque Will not accept drip cover kit Continuous duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought